Shop All Communication Cables
Raychem
THX-24C422-814-6X
Mfr # THX-24C422-814-6X
Zoro # G300962982
product price: $6.19
/ea
Sold in multiples of 15 for $92.85
$92.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Impedance 100 Ω
- Cable Type Quadrax
- Operating Temperature Range -65 " 150 °C[-85 " 302 °F]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # THX-24C422-814-6X
- Zoro # G300962982
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 24 AWG |
Details
Impedance | 100 Ω |
Cable Type | Quadrax |
Operating Temperature Range | -65 " 150 °C[-85 " 302 °F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 200A, 250V AC, Non-Indicating (TR200R)
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P6C, 25-Pack (VDV826-600)
- POWER FIRST 45 ft. 14/3 Lighted Locking Extension Cord SJTOW (4FZY6)
- EATON B-LINE Bridle Ring, Steel, Zinc Plated (BR-20-4T)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- Raychem Communication Cables