Shop All Wire Terminals
Raychem
Terminals W-096-02
Mfr # 695051-000
Zoro # G805900335
Sold in multiples of 4 for $95.56
$95.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Polytetrafluoroethylene (PTFE)
- Barrel Inside Dia. 0.067 in
- Terminal Type In-Line Splice
- Seam Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 695051-000
- Zoro # G805900335
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Barrel Inside Dia. | 0.067 in |
Overall Length | 1-1/2 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Polytetrafluoroethylene (PTFE) |
Terminal Type | In-Line Splice |
Seam | Closed Barrel |
Max. Temp. | 500 Degrees F |
Item | Splice |
Wire Type | Insulated Wire |
Contact Plating Material | Nickel-Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 250ft, 0.20 Diameter, CL2 (553080407)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-12)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-188FIB-L)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166404-100)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 10 Pcs (HPBDD2-250-10)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (18RA-6FL)
- GARDNER BENDER Gardner Bender TK-806 Electrical Terminal Connector Kit - 100 Piece (161632)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C925)
- ANCOR 12-10 Gauge - #8 Heat Shrink Spade Terminals - 100 Pack (315299)
- Raychem Wire Connectors & Disconnects