Shop All Wire Terminals
Raychem
Terminals D-609-03
Mfr # 680104-000
Zoro # G305900545
Sold in multiples of 55 for $118.25
$118.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 304 to 1216 CMA
- Insulation Type Insulated
- Overall Length 0.28 in
- Connection Material Tin-Plated Copper
- Max. Temp. 150 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 680104-000
- Zoro # G305900545
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.28 in |
Barrel Inside Dia. | 0.048 in |
Details
Wire Range | 304 to 1216 CMA |
Insulation Type | Insulated |
Connection Material | Tin-Plated Copper |
Max. Temp. | 150 Degrees C |
Seam | Closed Barrel |
Item | Splice |
Wire Type | Insulated Wire |
Terminal Type | In-Line Splice |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 225 to 400A Amp Range, 600V AC/DC Volt Rating (JM60400-3CR)
- IFM Pressure Switch, (2) SPST, 0 to 145 psi (PK6224)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (1TL1-7)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 8PK (69968)
- GARDNER BENDER 16-14 Ga. Ring Terminal Blue 100 pk (10-105)
- 3M 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M8-38RX)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RA18-6FS)
- ANCOR 16-14 AWG - Nylon 3-Way Connector - 25-Pack (210510)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 100 Pcs (HPBDD2-250-100)
- PANDUIT Ring Term, Vyl, 4 Awg, 5/16" Stud, PK20 (PV4-56R-E)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C927)
- Raychem Wire Connectors & Disconnects