Shop All Wire Terminals
Raychem
Terminals D-436-42
Mfr # 650072-000
Zoro # G205949316
Sold in multiples of 10 for $118.90
$118.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 475 to 1216 CMA
- Insulation Type Modified Polyvinylidene
- Terminal Type In-Line Splice
- Barrel Inside Dia. 0.067 in
- Seam Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 650072-000
- Zoro # G205949316
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Barrel Inside Dia. | 0.067 in |
Overall Length | 1-3/8 in |
Details
Wire Range | 475 to 1216 CMA |
Insulation Type | Modified Polyvinylidene |
Terminal Type | In-Line Splice |
Seam | Closed Barrel |
Wire Type | Insulated Wire |
Features | Splice Kit |
Max. Temp. | 150 Degrees C |
Connection Material | Tin-Plated Copper |
Item | Splice |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25, Max. Voltage: 2000V (P8-10RNHT6-Q)
- HUBBELL Single Pole Connector, Contact (HBL400RCM)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- AMPHENOL GT 6C 616 SKT PLUG (GTC06AF1812S025LC)
- DISCO Blue Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 16-14 G Wire PK10 (12151PK)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 25PK (69951)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (RC10-8FL)
- MASTER APPLIANCE Blue Stud No. 10, 14 to 16 AWG, PK50 (10649)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (5WHD7)
- PANDUIT Pb Discon, Vyl, Brl, Insul, 22, PK25 (EDV18-250P-Q)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- Raychem Wire Connectors & Disconnects