Shop All Wire Terminals
Raychem
Terminals D-406-0002
Mfr # 454100-000
Zoro # G905900136
Sold in multiples of 200 for $116.00
$116.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2.5 to 1.5 mm²
- Insulation Type Pre-Insulated, Nylon
- Insulation Color Blue
- Connection Material Copper
- Terminal Type In-Line Splice, Butt Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 454100-000
- Zoro # G905900136
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 1.24 in |
Details
Wire Range | 2.5 to 1.5 mm² |
Insulation Type | Pre-Insulated, Nylon |
Insulation Color | Blue |
Connection Material | Copper |
Terminal Type | In-Line Splice, Butt Splice |
Max. Temp. | 257 Degrees F |
Item | DuraSeal Crimp Splice |
Contact Plating Material | Tin |
Insulation Dia | 0.08 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-800-R)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x149mm, Polycar (Q181815PCECC)
- HUBBELL Watertight Plug, 16-20r, Repl Int (HBL27W76IN)
- SEA-DOG Sea-Dog 429217H-1 Nylon Ring Terminal 22-18 Ga Ring Size 5/16", Pack of 6 (429217H-1)
- ECLIPSE TOOLS Ring Terminal, 22-16 AWG, 1/4" Stud, PK10 (902-440-10)
- PANDUIT 2 AWG Vinyl Ring Terminal 3/8" Stud PK10 (PV2-38R-XY)
- CALTERM 12-10Ga Goldtech Ring Terminal (65637)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK200 (MN8-14R/SK)
- 3M 4 AWG Nylon Ring Terminal 1/4" Stud PK200 (MN4-14RK)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK25 (RV14-6Q)
- Raychem Wire Connectors & Disconnects