Shop All Wire Terminals
Raychem
Terminals B-106-1501
Mfr # 952651-000
Zoro # G505900536
Sold in multiples of 90 for $89.10
$89.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.5 to 1 mm²
- Insulation Type Insulated
- Stud Size #10
- Insulation Color Red
- Seam Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 952651-000
- Zoro # G505900536
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.338 in |
Barrel Inside Dia. | 0.16 in |
Details
Wire Range | 0.5 to 1 mm² |
Insulation Type | Insulated |
Insulation Color | Red |
Seam | Closed Barrel |
Features | Wire Insulation Support |
Item | Ring Terminal |
Wire Type | Regular Wire |
Terminal Type | Ring Tongue |
Max. Temp. | 125 Degrees C |
Connection Type | Crimp |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 22-8 AWG, PK25000 (T/R+, Super Tan)
- ZORO SELECT 15 ft. 16/3 Extension Cord SJT (5XFR1ID)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115°C, 24/48V AC, 240/480V AC (T181065)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30424)
- 3M 16-14 AWG Nylon Ring Terminal #10 Stud PK100 (MNG14-10RX)
- MIDWEST FASTENER 8 WG x 3/8" Uninsulated Ring Terminals 10PK (70091)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-4-4/0-EC)
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (10RC-8F)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 100 Piece PK100 (TK-806)
- 3M 16-14 AWG Nylon Block Fork Terminal #8 Stud PK100 (MNG14-8FBX)
- Raychem Wire Terminals