Shop All Headers & Wire Housings
Raychem
Telecom And Datacom Connector, 20 Contact(S), Male, Straight, Crimp Terminal, Locking, Receptacle
Mfr # CP0764-000
Zoro # G405911670
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Connector Type Receptacle
- Terminal Type Crimp
- Hole Center to Center 0.099 in
- Features Sealable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CP0764-000
- Zoro # G405911670
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Item | Connector Kit |
Number of Rows | 2 |
Connector Type | Receptacle |
Terminal Type | Crimp |
Hole Center to Center | 0.099 in |
Features | Sealable |
Connector Terminates To | Wire & Cable |
Number of Contacts | 20 |
Contact Type | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Insulated Die Cast Liquid Tight Connector, 25PK (LT50I)
- HUBBELL 2.15" Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Smooth Finish, Silver (SS703)
- ALLEN TEL Cat 5e Patch Cable, 100 ft, Blue (AT15100EV-BU)
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Cushion, PK50 (COL1209Z1)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Raychem Headers & Wire Housings