Shop All Headers & Wire Housings
Raychem
Telecom And Datacom Connector, 20 Contact(S), Female, Straight, Crimp Terminal, Locking, Receptacle
Mfr # CN1337-000
Zoro # G805911638
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Terminal Type Crimp
- Hole Center to Center 0.099 in
- Features Sealable
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CN1337-000
- Zoro # G805911638
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Item | Connector Kit |
Number of Rows | 2 |
Terminal Type | Crimp |
Hole Center to Center | 0.099 in |
Features | Sealable |
Connector Type | Receptacle |
Connector Terminates To | Wire & Cable |
Number of Contacts | 20 |
Contact Type | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Square Channel Washer, 3/8 In, Steel (F140000EG)
- ERICSON Plug Nema L6-15, Perma-Link Indust. Grad (1522-P)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Blue, PVC Insulation (C2040A.12.07)
- KABLE KONTROL Duraline Assorted Zip Ties - 100 pcs - Multicolored and Multi-size (CT388)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Raychem Headers & Wire Housings