Shop All Heat Shrink Tubing
Raychem
TAT-125-3-0-STK
Mfr # 5500762006
Zoro # G600959972
product price: $17.15
/ea
Sold in multiples of 8 for $137.20
$137.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Ratio 0.0840277777777778
- Material Irradiated Modified Polyolefin
- Wall Type Dual
- Recovery Temperature 121 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 5500762006
- Zoro # G600959972
- Country of Origin United States
- Category Heat Shrink Tubing
Details
Color | Black |
Shrink Ratio | 0.0840277777777778 |
Material | Irradiated Modified Polyolefin |
Wall Type | Dual |
Recovery Temperature | 121 °C |
Shrink Temperature (Min) | 95 °C |
Fluid Type | Water, Hydraulic Fluid, Aviation Fuel, Lubricating Oil, Chemicals/Solvents, Brake Fluid |
Flexibility | Flexible |
Fluid Resistance | Moisture/Spray Protection, Splash Protection |
Resistant To | Flexing, Fluids, Cut-Through, Mechanical Damage |
Flammability | Flame-Retardant |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 6 ft. Cord L, 1-1/2" H (PS-406-HGULTRA)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 50 pk (10-155F)
- CANTEX Elbow Bell Sch40 90D 2.5 (5233829U)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, NEAM 4X; 6P; 12, Screw On (HW-J121005FCHSC)
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing TFT-3P-80R-3Z (TFT-3P-80R-3Z)
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (HVT-152-G)
- RAYCHEM Shrink Tubing, 1.0in ID, Black, 1in, PK50 (WCSM-24/6-300-S-(B50))
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (HVT-152-G)
- RAYCHEM Insulating Wire Splice Kit & Heat Shrink Tubing (HVS-824S)
- RAYCHEM POWER CONNECTION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (JBS-100-L-A)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/8" x 25FT- Black (HS2-0375-25-BK)
- Raychem Heat Shrink Tubing