Shop All Strain Relief Connector
Raychem
STXR41AB00-1008AI
Mfr # 606079-000
Zoro # G300959791
product price: $96.69
/ea
Sold in multiples of 50 for $4,834.50
Free Shipping & Returns
$4,834.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Style Tinel-Lock Adapter
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
- Cable Entry Diameter .01 “ .5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 606079-000
- Zoro # G300959791
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .5 in |
Adapter Entry Size | 8 |
Cable Diameter Range | .25 “ .4 in |
Connector Shell Size | 11, 10 |
Details
Material | Aluminum |
Color | Olive Drab |
Style | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | MS27652, MS24266, MS27661, MS27665, MS27474, MS27467, MS27473, MS27481, MS27497, MS27484, MS27479, MS27656, MS27653, MS27468, MS27480, MS27472 |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Included | TR08AI |
Connector General Specification Number | MIL-DTL-38999 Series I, MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,T |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 41 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Salt Spray Resistance | 500 Hr |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-10BK)
- EATON Thermal Unit, 15.13 to 16.00A (MSH18-6A)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- REMINGTON INDUSTRIES 16 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1040G)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035CR)
- APPLETON ELECTRIC Cable Connector, 2-1/2 In, Straight, Silver (TC250197)
- RACO Cord Connector, Silver, 2-9/16" L, Iron (3745-3)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .17-.45", 20MM, Black (SECM20B)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- Raychem Strain Relief Connector