Shop All Strain Relief Connector
Raychem
STXR41AB00-1007AI
Mfr # STXR41AB00-1007AI
Zoro # G000962084
product price: $100.99
/ea
Sold in multiples of 50 for $5,049.50
Free Shipping & Returns
$5,049.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Cable Diameter Range 5.6 “ 8.9 mm[.219 “ .35 in]
- Backshell Material Aluminum
- Connector Detail Specification Number MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665
- Salt Spray Resistance 500 Hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # STXR41AB00-1007AI
- Zoro # G000962084
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 5.6 “ 8.9 mm[.219 “ .35 in] |
Cable Entry Diameter | .2 “ 11.1 mm[.01 “ .44 in] |
Adapter Entry Size | 7 |
Connector Shell Size | 10,11 |
Details
Color | Olive Drab |
Backshell Material | Aluminum |
Connector Detail Specification Number | MS24266, MS27467, MS27468, MS27472, MS27473, MS27474, MS27479, MS27480, MS27481, MS27484, MS27497, MS27652, MS27653, MS27656, MS27661, MS27665 |
Salt Spray Resistance | 500 Hr |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
TE Adapter Code | 41 |
Connector General Specification Number | MIL-DTL-38999 Series I,MIL-DTL-38999 Series I/Class E,P,T,MIL-DTL-38999 Series I/Class E,T,MIL-DTL-38999 Series II/Class E,P,T,MIL-DTL-38999 Series II/Class E,T,MIL-DTL-38999 Series II/Class T |
Termination Device Included | TR07AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Adapter Angle | Straight |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 36" L Heavy Duty Cable Tie PK 10 (45-536)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- EATON Lamp Module, Green (M22-FLED-G)
- HAMMOND Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R100-084-000)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-165AL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- ABB Liquid Tight Connector, 3/4in., Silver (2930SST)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .750-.875 (RSR-414)
- Raychem Cord Grips