Shop All Strain Relief Connector
Raychem
STXR41AB00-0805AI
Mfr # 256819-000
Zoro # G700959858
product price: $99.69
/ea
Sold in multiples of 50 for $4,984.50
Free Shipping & Returns
$4,984.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Salt Spray Resistance 500 Hr
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- Connector Shell Size 8, 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 256819-000
- Zoro # G700959858
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 8, 9 |
Adapter Entry Size | 5 |
Cable Entry Diameter | .01 “ .31 in |
Cable Diameter Range | .156 “ .25 in |
Details
Material | Aluminum |
Color | Olive Drab |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Operating Temperature Range | -65 “ 175 °C |
Connector Detail Specification Number | MS27467, MS27497, MS27479, MS27468, MS27481, MS27652, MS27484, MS27656, MS27480, MS27473, MS27661, MS24266, MS27665, MS27653, MS27474, MS27472 |
Connector General Specification Number | MIL-DTL-38999 Series I/Class E,P,T, MIL-DTL-38999 Series II/Class E,P,T, MIL-DTL-38999 Series II/Class T, MIL-DTL-38999 Series I, MIL-DTL-38999 Series I/Class E,T, MIL-DTL-38999 Series II/Class E,T |
TE Adapter Code | 41 |
Overbraid Termination | Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Termination Device Included | TR05AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 40A, 250V AC, 50kA at 125V DC (BP/NON-40)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 10 ft. (3386)
- RACO Mud Ring, Ring Accessory, 2 Gang, 859, Square Box (859)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1088)
- REMKE Cord Grip, Alum, 3/8" NPT, .188-.250 (RSR-004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 (091041008)
- KIPP Cable Screw Hygienic Design M16X1, 5X9, H=21, Sw=20, Stainless Steel Bright, Comp:Tpu (K1453.16150)
- AMPHENOL 38999S3 C/C STRT CAD OD (M850493815W)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/8 In, Straight, Black (SEC38BA)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- Raychem Strain Relief Connector