Shop All Strain Relief Connector
Raychem
STXR40AZ00-1212BI
Mfr # CW3883-000
Zoro # G600961463
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Salt Spray Resistance 500 Hr
- Termination Device Included TR12BI
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CW3883-000
- Zoro # G600961463
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .75 in |
Cable Diameter Range | .375 “ .6 in |
Adapter Entry Size | 12 |
Connector Shell Size | C, 13 |
Details
Material | Aluminum |
Color | Black |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR12BI |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector Detail Specification Number | D38999/42, D38999/47, D38999/24, D38999/26, D38999/40, D38999/20, D38999/46 |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Operating Temperature Range | -65 “ 175 °C |
Style | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Female Pin Pigtail (67010)
- DAYTON Counter, Mechanical, Mounting: Base (6X157)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Black (WL923)
- SCHNEIDER ELECTRIC Base station, Harmony pocket remote, 5 relays output, pre-wired, 1.5m cable, 12...24V DC (ZARB05WSP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Gray (SECP11GA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033ZP)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037ZP)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Green Grommet), 10PK (SR75A560)
- REMKE Cord Grip, Alum, 45 deg., 1/2", .312-.375 (RSR-45106)
- Raychem Strain Relief Connector