Shop All Strain Relief Connector
Raychem
STXR40AZ00-1012BI
Mfr # STXR40AZ00-1012BI
Zoro # G200962181
Sold in multiples of 2 for $137.78
$137.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Operating Temperature Range -65 “ 175 °C[-85 “ 347 °F]
- Termination Device Included TR12BI
- Adapter Entry Size 12
- Adapter Plating Material Zinc Nickel (ASTM B841)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # STXR40AZ00-1012BI
- Zoro # G200962181
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 12 |
Connector Shell Size | 11,B |
Cable Diameter Range | 9.5 “ 15.2 mm[.375 “ .6 in] |
Cable Entry Diameter | .2 “ 19.1 mm[.01 “ .75 in] |
Details
Color | Black |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Included | TR12BI |
Adapter Plating Material | Zinc Nickel (ASTM B841) |
Overbraid Termination | Tinel-Lock Ring |
Backshell Material | Aluminum |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
TE Adapter Code | 40 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Adapter Angle | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fuse Kit, 600VAC, 200A (HRK1020)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J2I)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059ZP)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- L.H. DOTTIE L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK (NSR34L)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-210)
- RACO Cord Connector, 2-11/64" L, 3/4" Conduit (4703-2)
- Raychem Strain Relief Connector