Shop All Strain Relief Connector
Raychem
STXR40AZ00-1012BI
Mfr # CW4636-000
Zoro # G200961566
product price: $64.35
/ea
Sold in multiples of 2 for $128.70
$128.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Adapter Plating Material Zinc Nickel (ASTM B841) Chromate Chemical Conversion
- Overbraid Termination Tinel-Lock Ring
- Termination Device Type Side-Entry Tinel-Lock Ring, Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CW4636-000
- Zoro # G200961566
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .75 in |
Cable Diameter Range | .375 “ .6 in |
Connector Shell Size | B, 11 |
Adapter Entry Size | 12 |
Details
Material | Aluminum |
Color | Black |
Adapter Plating Material | Zinc Nickel (ASTM B841) Chromate Chemical Conversion |
Overbraid Termination | Tinel-Lock Ring |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Connector Detail Specification Number | D38999/20, D38999/46, D38999/42, D38999/40, D38999/26, D38999/24, D38999/47 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR12BI |
Operating Temperature Range | -65 “ 175 °C |
Style | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
TE Adapter Code | 40 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Nonreversing Starter Power Base, 120 to 600V AC, 3 Poles, 1NC/1NO (LUB32)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS12K3)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- REIKU Elbow 90 deg., 0.669 in., Black, Nylon (VPBRB-17N02)
- RACO Liquidtight Connector, 1-1/2", Insl Zinc (3516DC)
- RACO Liquidtight Conn, Ground Lug, 3", Iron (3522-3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2in, Straight (SHC1058)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- KIPP Cable Screw Hygienic Design M16X1, 5X9, H=21, Sw=20, Stainless Steel Bright, Comp:Tpu (K1453.16150)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/8 In (31622002L)
- Raychem Strain Relief Connector