Shop All Strain Relief Connector
Raychem
STXR40AB90-1412AI
Mfr # 416179-000
Zoro # G600959958
product price: $427.99
/ea
Sold in multiples of 25 for $10,699.75
Free Shipping & Returns
$10,699.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- Termination Device Included TR12AI
- Cable Entry Diameter .01 “ .75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 416179-000
- Zoro # G600959958
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .01 “ .75 in |
Cable Diameter Range | .375 “ .6 in |
Adapter Entry Size | 12 |
Connector Shell Size | D, 15 |
Details
Material | Aluminum |
Color | Olive Drab |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Included | TR12AI |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 175 °C |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Connector Detail Specification Number | D38999/46, D38999/47, D38999/20, D38999/24, D38999/40, D38999/42, D38999/26 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W |
Overbraid Termination | Tinel-Lock Ring |
Adapter Angle | 90 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Style | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, JG Series 175A, 3 Pole, 600V AC (JGE3175FAG)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081206GNK)
- SIEMENS 30 A, 240V, 2 Pole (LF211NU)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20257)
- REMKE Cord Grip, Steel, 1/2" NPT, .562-.625 (RSRS-110)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight (SHC1054ZP)
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024CR)
- REMKE Cord Grip, Steel, 3/8" NPT, .250-.312 (RSRS-005)
- Raychem Cord Grips