Shop All Strain Relief Connector
Raychem
STXR40AB45-1212AI
Mfr # STXR40AB45-1212AI
Zoro # G600962200
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Overbraid Termination Tinel-Lock Ring
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
- Cable Diameter Range 9.5 “ 15.2 mm[.375 “ .6 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # STXR40AB45-1212AI
- Zoro # G600962200
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 9.5 “ 15.2 mm[.375 “ .6 in] |
Cable Entry Diameter | .2 “ 19.1 mm[.01 “ .75 in] |
Connector Shell Size | 13,C |
Adapter Entry Size | 12 |
Details
Color | Olive Drab |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
TE Adapter Code | 40 |
Termination Device Included | TR12AI |
Backshell Material | Aluminum |
Salt Spray Resistance | 500 Hr |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Adapter Angle | 45 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, 12.00" H, 12.00" W (NP1212CG)
- SQUARE D Panelboard Enclosure, MH, 30 Spaces, 100A (MH26)
- EATON Non-Illum Push Button Operator, Green (10250T123)
- PACER GROUP Pacer 14/3 AWG Triplex Cable, Black/Green/White, 100' (W14/3-100)
- ABB Cable Connector, 3/4 In, Straight (TCF075-54AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1058ZP)
- RACO Cord Connector, 1-31/64" L, 3/4" Conduit (3703-2)
- RACO Cord Connector, 2-5/16" L, 1" Conduit (4804-2)
- ABB Liquid Tight Connector, 3/4 in., Nylon, Blk (2930NM)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4960AL)
- Raychem Cord Grips