Shop All Strain Relief Connector
Raychem
STXR40AB45-1212AI
Mfr # 039699-000
Zoro # G600959934
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Cable Diameter Range .375 “ .6 in
- Style Tinel-Lock Adapter
- Adapter Entry Size 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 039699-000
- Zoro # G600959934
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .375 “ .6 in |
Adapter Entry Size | 12 |
Connector Shell Size | 13, C |
Cable Entry Diameter | .01 “ .75 in |
Details
Material | Aluminum |
Color | Olive Drab |
Style | Tinel-Lock Adapter |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Connector Detail Specification Number | D38999/42, D38999/40, D38999/20, D38999/26, D38999/47, D38999/46, D38999/24 |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Included | TR12AI |
TE Adapter Code | 40 |
Operating Temperature Range | -65 “ 175 °C |
Adapter Angle | 45 |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Overbraid Termination | Tinel-Lock Ring |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Blank Faceplate, Ivory, PVC, Faceplates (5507B)
- EATON CUTLER-HAMMER Meter Main, UTR, 200A, 600V, 1 Phase (UTRS213CFLCH)
- SIEMENS Contact Block, 1NC Extra Late Break, 30mm (52BAU)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-K10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Gray (SECP13GA)
- AMPHENOL 26482S2 CC STRT NI (M8504952116N)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- ABB Cable Connector, 2 In, Straight (TCF200-153AL)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- Raychem Strain Relief Connector