Shop All Strain Relief Connector
Raychem
STXR40AB00-2424AI
Mfr # CV0508-000
Zoro # G800961942
product price: $127.99
/ea
Sold in multiples of 50 for $6,399.50
Free Shipping & Returns
$6,399.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Cable Diameter Range .75 “ 1.2 in
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- Style Tinel-Lock Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CV0508-000
- Zoro # G800961942
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | .75 “ 1.2 in |
Cable Entry Diameter | .01 “ 1.5 in |
Adapter Entry Size | 24 |
Connector Shell Size | 25, J |
Details
Material | Aluminum |
Color | Olive Drab |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Style | Tinel-Lock Adapter |
Salt Spray Resistance | 500 Hr |
TE Adapter Code | 40 |
Termination Device Included | TR24AI |
Operating Temperature Range | -65 “ 175 °C |
Connector Detail Specification Number | D38999/46, D38999/24, D38999/47, D38999/20, D38999/26, D38999/40, D38999/42 |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Overbraid Termination | Tinel-Lock Ring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clip, C-Type, Natural, PK25 (6EEF4)
- HUBBELL Straight Blade Receptacle, Duplex, 2-Pole 3-Wire, 20A 125V, 5-20R (CR20I)
- NVENT HOFFMAN CONCEPT Panels, 10.20x8.20, White, Steel (CP1210)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR8G)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4960AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2in, Straight (SHC1058)
- REMKE Cord Grip, Alum, 1" NPT, .500-.562, Size 4 (RSR-309)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/4 In (31622007L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1059GPK25)
- Raychem Strain Relief Connector