Shop All Strain Relief Connector
Raychem
STXR40AB00-2020BI
Mfr # 047753-000
Zoro # G600959125
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Olive Drab
- Salt Spray Resistance 500 Hr
- Adapter Plating Material Cadmium (AMS-QQ-P-416 Type II, Class 3)
- Termination Device Type Tinel-Lock Ring, Side-Entry Tinel-Lock Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 047753-000
- Zoro # G600959125
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | G, 21 |
Cable Diameter Range | .5 “ .12 in |
Adapter Entry Size | 20 |
Cable Entry Diameter | .01 “ 1.25 in |
Details
Material | Aluminum |
Color | Olive Drab |
Salt Spray Resistance | 500 Hr |
Adapter Plating Material | Cadmium (AMS-QQ-P-416 Type II, Class 3) |
Termination Device Type | Tinel-Lock Ring, Side-Entry Tinel-Lock Ring |
Style | Tinel-Lock Adapter |
Connector General Specification Number | MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W |
Termination Device Included | TR20BI |
Operating Temperature Range | -65 “ 175 °C |
TE Adapter Code | 40 |
Overbraid Termination | Tinel-Lock Ring |
Connector Detail Specification Number | D38999/40, D38999/42, D38999/46, D38999/24, D38999/47, D38999/26, D38999/20 |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 150/100-MC4 (SCC115110311)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr (ZB5AJ2)
- NSS CHARGER PLUG - 50A RED, HOUSING ONLY (2391901)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (SL-20PK4)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100079)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1048)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- APPLETON ELECTRIC Cable Connector, 1-1/4 in, Straight, Silver (TC125104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1 In, Straight, Gray (SEC100GA)
- RACO Cord Connector, 2-3/64" L, 3/4" Conduit (4803-2)
- Raychem Cord Grips