Shop All Strain Relief Connector
Raychem
STXR40AB00-1616BI
Mfr # STXR40AB00-1616BI
Zoro # G100961017
product price: $198.99
/ea
Sold in multiples of 33 for $6,566.67
Free Shipping & Returns
$6,566.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Connector Shell Size 17,E
- Backshell Material Aluminum
- Adapter Plating Material Cadmium (AMS-QQ-P-416, Type II, Class 3)
- Adapter Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # STXR40AB00-1616BI
- Zoro # G100961017
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Connector Shell Size | 17,E |
Cable Entry Diameter | .2 “ 25.4 mm[.01 “ 1 in] |
Cable Diameter Range | 12.7 “ 20.3 mm[.5 “ .8 in] |
Adapter Entry Size | 16 |
Details
Color | Olive Drab |
Backshell Material | Aluminum |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Adapter Angle | Straight |
Overbraid Termination | Tinel-Lock Ring |
TE Adapter Code | 40 |
Salt Spray Resistance | 500 Hr |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Termination Device Included | TR16BI |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Hanger, Stainless Steel, 3.2 In. L (S61200MH00)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- ACME ELECTRIC Toroidal Transformer, NEMA 3R, 55 °C, 120V AC, 240/480V AC (T181220)
- VCOM 1000ft Cat6 UTP Cable (Black) (NC614-1000-BLACK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 2 in., 90 deg (NHC1066)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043CR)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- Raychem Cord Grips