Shop All Strain Relief Connector
Raychem
STXR40AB00-1616AI
Mfr # STXR40AB00-1616AI
Zoro # G700961004
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Cable Entry Diameter .2 “ 25.4 mm[.01 “ 1 in]
- Cable Diameter Range 12.7 “ 20.3 mm[.5 “ .8 in]
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
- Connector Shell Size 17,E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # STXR40AB00-1616AI
- Zoro # G700961004
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Cable Entry Diameter | .2 “ 25.4 mm[.01 “ 1 in] |
Cable Diameter Range | 12.7 “ 20.3 mm[.5 “ .8 in] |
Connector Shell Size | 17,E |
Adapter Entry Size | 16 |
Details
Color | Olive Drab |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
TE Adapter Code | 40 |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
Adapter Angle | Straight |
Salt Spray Resistance | 500 Hr |
Termination Device Included | TR16AI |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Backshell Material | Aluminum |
Overbraid Termination | Tinel-Lock Ring |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 14.6 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88404)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WC520-J12K)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3AB)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1816A)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037ZP)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-213)
- RACO Liquid Tight Connector, 1/2in., Silver, Length: 1-11/32" (2462)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- Raychem Cord Grips