Shop All Strain Relief Connector
Raychem
STXR40AB00-0806BI
Mfr # STXR40AB00-0806BI
Zoro # G600960992
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Drab
- Connector General Specification Number MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
- Overbraid Termination Tinel-Lock Ring
- Salt Spray Resistance 500 Hr
- Cable Diameter Range 4.8 “ 7.6 mm[.188 “ .3 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # STXR40AB00-0806BI
- Zoro # G600960992
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cable Diameter Range | 4.8 “ 7.6 mm[.188 “ .3 in] |
Adapter Entry Size | 6 |
Cable Entry Diameter | .2 “ 9.5 mm[.01 “ .38 in] |
Connector Shell Size | 09,A |
Details
Color | Olive Drab |
Connector General Specification Number | MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W |
Overbraid Termination | Tinel-Lock Ring |
Salt Spray Resistance | 500 Hr |
Operating Temperature Range | -65 “ 175 °C[-85 “ 347 °F] |
Pluggable I/O Accessory Type | Tinel-Lock Adapter |
Adapter Angle | Straight |
Termination Device Type | Side-Entry Tinel-Lock Ring,Tinel-Lock Adapter,Tinel-Lock Ring |
Backshell Material | Aluminum |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Adapter Plating Material | Cadmium (AMS-QQ-P-416, Type II, Class 3) |
TE Adapter Code | 40 |
Termination Device Included | TR06BI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43M1X)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P262R)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNY7)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-ST-O/B)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 1/2" (3562-3)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022)
- RACO Liquidtight Connector, 3", Insul Dc Zinc (3522DC)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- Raychem Strain Relief Connector