Shop All Splicing Connectors
Raychem
Splices, Soldershield Splice Kit, Splice, 20-22 Awg
Mfr # 193495-000
Zoro # G205885355
product price: $57.95
/ea
Sold in multiples of 2 for $115.90
$115.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 4.17 in
- Wire Size 20 to 22 AWG
- Splice Type One-to-One Splice
- Cable Temperature Rating 135°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 193495-000
- Zoro # G205885355
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 4.17 in |
Wire Size | 20 to 22 AWG |
Details
Color | Red |
Splice Type | One-to-One Splice |
Cable Temperature Rating | 135°C |
Splice Configuration | Single to Single |
Operating Temperature Range | -67 to 302°F |
Sealable | Yes |
Splice Material | Copper Alloy |
Termination Method | Crimp, Solder |
Plating Material | Tin/Silver |
Terminal & Splice Style | Splice |
Wire/Cable Type | Multi-Conductor |
Barrel Type | Closed Barrel |
Heavy Duty | No |
Insulated | Yes |
Serrated | No |
Number of Conductors | 3, 4 |
Product Type | SolderShield Splice Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, Ivory (CS115BI)
- WESTWARD Welding Cable, 6 AWG, 100 ft., Red, Rubber (19YE23)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HS-714 3/8 Blk 6)
- BURNDY Insulated Multitap Connector, 2.13 In. L (1PL2502)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- POWER FIRST Short Barrel Splice, 2.15 in. L, White (22EZ25)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 25PK (70046)
- GARDNER BENDER Butt Splice, 10 to 12 AWG, PK50 (10-126)
- ANCOR 16-14 Male Heatshrink Snap Plug - 100-Pack (319999)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- Raychem Splicing Connectors