Shop All Splicing Connectors
Raychem
Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10
Mfr # CRSM-CT-84/20-250
Zoro # G9247691
product price: $425.99
/pk 10, $42.60/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4/0 AWG to 500 kcmil
- Material Crosslinked Polyolefin
- Includes Insulating Sleeve, Sealant Strip, Stainless Steel Channel Closure
- Temp. Range Up to 194 Degrees F
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CRSM-CT-84/20-250
- Zoro # G9247691
- Country of Origin Belgium
- Category Splicing Connectors
Dimensions
Overall Length | 10 in |
Minimum Wire Size | 4/0 AWG |
Maximum Wire Size | 500 kcmil |
Description
Splice Kit, Color Black, Compatible with Product Type Motor Connections, Pool Wiring, Power Cables, For Wire Type Motor Lead Cable, Pool Wire, Power Cables, Heat Shrink Material Cross-Linked Polyolefin, Includes Insulating Sleeve, Sealant Strip, Stainless Steel Channel Closure, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 4/0 AWG, Maximum Wire Size 500 kcmil, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Electronic Pressure Switch 300-2500 PSI, 5 Amp, 9000 Max PSI, 220252 (220252)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- DAYTON Push Buttn Cntrl Station, Open/Stop/Close (32W271)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-10-R)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK100 (5UGU9)
- MAGNALUG Butt Splice, 2/0, PK10 (6820-010)
- 3M Resin Comp Splice Kit, 22 - 10 AWG, 15.6"L (72-N4)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 1000V (85-14)
- GARDNER BENDER SPLICE BUTT XTREME22-18G (AMT-121)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11546)
- Raychem Wire Connectors & Disconnects