Shop All Heating Cable Accessories
Raychem
Splice and Tee Kit
Mfr # 255063-000
Zoro # G2426401
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With WinterGard Heating Cables
- Includes (1) End Seal and Materials for Either (1) Tee or (1) Splice
- Standards CCSA US
- Overall Width 1 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 255063-000
- Zoro # G2426401
- UPC # 715629000330
- Country of Origin United States
- Category Heating Cable Accessories
Dimensions
Overall Width | 1 in |
Overall Length | 2 in |
Details
Item | Splice and Tee Kit |
For Use With | WinterGard Heating Cables |
Includes | (1) End Seal and Materials for Either (1) Tee or (1) Splice |
Standards | CCSA US |
Material | Plastic |
Description
Splice and Tee Kit, For Use With WinterGard Heating Cables, Includes (1) End Seal and Materials for Either (1) Tee or (1) Splice, Standards CCSA US, Plastic, Overall Length 2 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOTT4SSU0)
- YORK 600vDualElementTimeDelayFuse (S1-FRSR35)
- HEAT WAGON Ignitor (103934-01)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JH13B020)
- RAYCHEM Heating Cable Roof Clip Bracket, PK10 (719257-000)
- RAYCHEM Gel Filled End Seal Kit, For Use With WinterGard Heating Cables, Includes 2 End Seals, Plastic (670945-000)
- RAYCHEM Heating Cable Downspout Hanger (090199-000)
- RAYCHEM Heating Cable Roof Clip Bracket, PK50 (888569-000)
- RAYCHEM Heating Cable Application Tape (062231-000)
- RAYCHEM Permanent Power Connection Kit, For Use With WinterGard Heating Cables (000667-000)
- ZORO SELECT Application Tape (13R091)
- Raychem Heating Elements