Shop All Wire Connectors
Raychem
Solder Sleeves & Shield Tubing S02-07-R-92
Mfr # 768918-000
Zoro # G005982285
Sold in multiples of 2500 for $11,225.00
$11,225.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.65 in
- Standards MIL-S-83519, NAS-1747
- Wire Range 22 AWG
- Max. Temp. 105°C
- Features Temperature Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 768918-000
- Zoro # G005982285
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 0.65 in |
Details
Item | Shield Terminator |
Standards | MIL-S-83519, NAS-1747 |
Wire Range | 22 AWG |
Max. Temp. | 105°C |
Features | Temperature Indicator |
Terminal Type | Solder |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR40VA002)
- SQUARE D Thermal Unit, 1.77 to 2.25A (B2.65)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0051 Diameter, Green, 500 ft Length (22UL1061STRGRE500)
- POWER FIRST 5.9" L Intermediate Cable Tie YL PK 100 (36J210)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-4CB)
- IDEAL Weathrprf Asrtd 61/62, 10/Clam, PK10 (30-6162)
- S&G TOOL AID CORPORATION S & G Tool Aid 18600 Open Barrel Crimping Tool (TA18600)
- ALLSTAR PERFORMANCE Allstar Performance ALL76266 2-Wire Weather Pack Connector Kit (ALL76266)
- 3M Orange/Blue Wire Conn 100/Box (O/B)
- GARDNER BENDER Wire Connector, 10 to 22 AWG, Yellow, PK100 (16-084)
- ANCOR 16-14 Female Heatshrink Snap Plug - 100-Pack (319899)
- Raychem Wire Connectors & Disconnects