Shop All Wire Terminals
Raychem
Solder Sleeves & Shield Tubing D-200-89
Mfr # CU3031-000
Zoro # G805947545
Sold in multiples of 10 for $133.50
$133.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 1216 to 2426 CMA
- Insulation Type Heat-Shrinkable, Radiation Cross-Linked Modified Fluoropolymer
- Insulation Color Blue
- Connection Type Crimp
- Overall Length 1.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CU3031-000
- Zoro # G805947545
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 1.35 in |
Barrel Inside Dia. | 0.064 to 0.067 in |
Details
Wire Range | 1216 to 2426 CMA |
Insulation Type | Heat-Shrinkable, Radiation Cross-Linked Modified Fluoropolymer |
Insulation Color | Blue |
Connection Type | Crimp |
Terminal Type | In-Line Splice |
Wire Type | Insulated Wire |
Seam | Closed Barrel |
Item | Splice |
Max. Temp. | 200 Degrees C |
Contact Plating Material | Nickel-Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 10/3 SJEOW Yellow Polar/Solar, 300v (01788)
- ECLIPSE TOOLS Wire Ferrule Assortment Pack, 20, PK400 (701-998)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500007430)
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (166103-100)
- STA-KON 16-14 AWG Vinyl Pin Terminal PK100 (14RB-47PT)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- STA-KON 18-14 AWG Vinyl Ring Terminal #4 Stud PK100 (14RB-4)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (5WHD7)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH10-10RX)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH10-10FLX)
- Raychem Wire Terminals