Shop All Wire Terminals
Raychem
Solder Sleeves & Shield Tubing D-150-0169
Mfr # 790904-000
Zoro # G905947902
Sold in multiples of 3 for $101.37
$101.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.5 to .5 mm²
- Insulation Type Insulated
- Insulation Color Blue
- Terminal Type One-to-One Splice
- Overall Length 3.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 790904-000
- Zoro # G905947902
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 3.17 in |
Details
Wire Range | 1.5 to .5 mm² |
Insulation Type | Insulated |
Insulation Color | Blue |
Terminal Type | One-to-One Splice |
Wire Type | Multi-Conductor |
Max. Temp. | 150 Degrees C |
Item | Solder Shield Splice Kit |
Connection Material | Copper Alloy |
Contact Plating Material | Tin/Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electric Cord, Outlet, 3 Way Outlet, 25 ft. (3487SW0002)
- RACO Coupling Comb, Rgd/Imc, Emt, 1/2", Steel (1352)
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie, 100PK (DTP6)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, C Curve (M9F42215)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #10 Stud PK100 (163104-100)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (5WHD4)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FBK)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 12, PK25 (EDV10-250M-Q)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 3/0, PK10 (123209-010)
- STA-KON 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (RC10-6)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK1000 (MNG14-10FBK)
- Raychem Wire Terminals