Shop All Strain Relief Connector
Raychem
SLM40AB-1208A-25-0
Mfr # SLM40AB-1208A-25-0
Zoro # G100963585
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Adapter Entry Size 8
- TE Adapter Code 40
- Adapter Plating Material Cadmium per SAE AMS-QQ-P-416, Type II, Class 3, over appropriate under plate, per SAE AS85049 (500 Hour Salt Spray)
- Connector Detail Specification Number D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # SLM40AB-1208A-25-0
- Zoro # G100963585
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Adapter Entry Size | 8 |
Cable Diameter Range | 64 “ 102mm[25 “ 4in] |
Connector Shell Size | 13, C |
Details
Material | Aluminum |
TE Adapter Code | 40 |
Adapter Plating Material | Cadmium per SAE AMS-QQ-P-416, Type II, Class 3, over appropriate under plate, per SAE AS85049 (500 Hour Salt Spray) |
Connector Detail Specification Number | D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47 |
Termination Device Type | Side-Entry Tinel-Lock Ring, Tinel-Lock Ring |
Style | Spin-Lock VAB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil- Replaces LX1D6G6, Size LC1D40, 50, 65, 80, 95 (TE06120)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB24P)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- GROTE Pogo Stick, Zinc, 40" (81-0131)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/4 In (31622007L)
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057ZP)
- RACO Cord Connector, 1-51/64" L, 1" Conduit (3704-1)
- REMKE Cord Grip, Alum, 45 deg., 1/2", .312-.375 (RSR-45106)
- Raychem Strain Relief Connector