Raychem

Shrink Tubing, 1.3in ID, Black, 4ft (Discontinued)


This Product is Discontinued
Shop for all Heat Shrink Tubing

Key Features

  • Color Black
  • Shrink Tubing I.D. Before Shrinking 1.3 in
  • I.D. After Shrinking 0.32 in
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Type Heat Shrink Tubing
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shrink Tubing Length 4 ft
Use Shrink Tubing With Wire Size 2 AWG to 500 kcmil
Use With Wire Size 2 AWG to 500 MCM
Length 4 ft
Length (Straight Wireway) 4 ft

Description

Heat Shrink Tubing, Heavy Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 2 AWG to 500 MCM, I.D. Before Shrinking 1.3 in, I.D. After Shrinking 0.32 in, Wall Thickness After Shrinking 0.16 in, Length 4 ft, Shrink Tubing Properties Halogen-Free, UV Light Resistant, Color Black, Temp. Range -40 Degrees to 167 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 1,000 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products