Shop All Heat Shrink Tubing
This Product is Discontinued
Raychem
Shrink Tubing, 1.0in ID, Black, 25ft (Discontinued)
Mfr # CPGI-RNF-100-1-BK-25
Zoro # G5387952
This Product is Discontinued
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.0 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.5 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CPGI-RNF-100-1-BK-25
- Zoro # G5387952
- Country of Origin Multiple
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 25 ft |
Use Shrink Tubing With Wire Size | 4/0 AWG to 500 kcmil |
Use With Wire Size | 4/0 AWG to 500 MCM |
Length | 25 ft |
Length (Straight Wireway) | 25 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4/0 AWG to 500 MCM, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.04 in, Length 25 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.