Shop All Heat Shrink Tubing
Raychem
Shrink Tubing, 1.0in ID, Black, 1in, PK50
Mfr # WCSM-24/6-300-S-(B50)
Zoro # G9467692
product price: $171.99
/pk 50, $3.44/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.0 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.24 in
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # WCSM-24/6-300-S-(B50)
- Zoro # G9467692
- Country of Origin Germany
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 1 in |
Use Shrink Tubing With Wire Size | 6 to 4/0 AWG |
Use With Wire Size | 6 AWG to 4/0 AWG |
Length | 1 in |
Length (Straight Wireway) | 1 in |
Description
Heat Shrink Tubing, Heavy Wall, Material Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 4:1, Use With Wire Size 6 AWG to 4/0 AWG, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.24 in, Wall Thickness After Shrinking 0.11 in, Length 1 in, Shrink Tubing Properties Halogen-Free, UV Light Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 1,000 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMT-10M-ZS-24V-E-2, 5-L-OE (SMT-10M-ZS-24V-E-2,5-L-OE)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PUR 3X0.75 black UL/CSA, drag ch 3m (7000-11021-6360300)
- GE Ground Kit, Surface/Flush, 225A, 1Wx18L (TGK42)
- RAYCHEM 5-8KV Wire Splice Kit & Heat Shrink Tubing (HVS-822S)
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing MOD-3D-CSTO (MOD-3D-CSTO)
- RAYCHEM Insulating Wire Splice Kit & Heat Shrink Tubing (HVS-824S)
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (HVT-152-G)
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing TFT-3P-80R-3Z (TFT-3P-80R-3Z)
- RAYCHEM Cold Applied 3/C Cable Trifurcating Kit Wire Splice Kit & Heat Shrink Tubing (MOD-3D-CSTO)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Black (HS363-S100-BLACK)
- Raychem Heat Shrink Tubing