Raychem

Shrink Tubing, 0.25in ID, White, 25ft (Discontinued)


This Product is Discontinued
Shop for all Heat Shrink Tubing

Key Features

  • Color White
  • Shrink Tubing I.D. Before Shrinking 0.25 in
  • I.D. After Shrinking 0.13 in
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Type Heat Shrink Tubing
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shrink Tubing Length 25 ft
Use Shrink Tubing With Wire Size 16 to 12 AWG
Use With Wire Size 16 AWG to 12 AWG
Length 25 ft
Length (Straight Wireway) 25 ft

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 16 AWG to 12 AWG, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.13 in, Wall Thickness After Shrinking 0.03 in, Length 25 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color White, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products