Shop All Splicing Connectors
Raychem
SGRS-3
Mfr # SGRS-3
Zoro # G100963042
product price: $4.15
/ea
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Length 45.5 mm[1.79 in]
- Wire Size 7000 to 16000 CMA
- Sealable Yes
- Product Type SolderGrip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # SGRS-3
- Zoro # G100963042
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 45.5 mm[1.79 in] |
Wire Size | 7000 to 16000 CMA |
Wire Insulation Diameter (Max) | 7 mm[.275 in] |
Details
Color | Blue |
Sealable | Yes |
Product Type | SolderGrip |
Discrete Wire Type | Stranded |
Heavy Duty | No |
Serrated | No |
Insulation Material | Heat Shrink Radiation-Crosslinked Modified Polyvinylidene Fluoride |
Barrel Type | Closed Barrel |
Wire/Cable Type | Stranded Wire |
Number of Conductors | 4 |
Operating Temperature Range | -40 to 125°C[-40 to 257°F] |
Cable Temperature Rating | 125°C |
Insulation Sleeve Material | Polyvinylidene Fluoride |
Insulated | Yes |
Fluid Resistance | Immersion |
Termination Method | Solder |
Wire Insulation Support | With |
Splice Type | Stub Splice |
Terminal & Splice Type | Splice |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (14W34)
- SCHNEIDER ELECTRIC Push-button, 22 mm, 1NO, Black (XB4BL21)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- AMERICAN GRANBY American Granby SK3 Compression Splice Kit 3 -Wire (SK3)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- COOL SEAL Butt Splice Connector, 16-14 AWG C, PK25 (33330-EC)
- MIDWEST FASTENER 0 WG Heavy Duty Butt Connectors 4PK (72725)
- Raychem Splicing Connectors