Shop All Splicing Connectors
Raychem
SGRS-3-58
Mfr # CA6206-000
Zoro # G700960212
product price: $6.99
/ea
Sold in multiples of 1500 for $10,485.00
$10,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Length 45.5 mm[1.79 in]
- Wire Size 7000 to 16000 CMA
- Termination Method Solder
- Wire Insulation Support With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CA6206-000
- Zoro # G700960212
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 45.5 mm[1.79 in] |
Wire Size | 7000 to 16000 CMA |
Wire Insulation Diameter (Max) | 7 mm[.275 in] |
Details
Color | Blue |
Termination Method | Solder |
Wire Insulation Support | With |
Discrete Wire Type | Stranded |
Number of Conductors | 4 |
Sealable | Yes |
Insulated | Yes |
Insulation Material | Heat Shrink Radiation-Crosslinked Modified Polyvinylidene Fluoride |
Terminal & Splice Type | Splice |
Wire/Cable Type | Stranded Wire |
Product Type | SolderGrip |
Operating Temperature Range | -40 to 125°C[-40 to 257°F] |
Splice Type | Stub Splice |
Insulation Sleeve Material | Polyvinylidene Fluoride |
Cable Temperature Rating | 125°C |
Insulation Support Sleeve Material | Polyvinylidene Fluoride |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- ANCOR Heavy Duty 2/0 AWG 1/4" Tinned Lug - 25-Pack (242294)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP3624C)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52PM9W2J)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- JONARD TOOLS Fusion Splicer Cleaning Kit (TK-285)
- COOL SEAL Butt Splice Connector, 16-14 AWG C, PK25 (33330-EC)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- GARDNER BENDER SPLICE BUTT XTREME22-18G (AMT-121)
- Q2 PRODUCTS 26-22 GA. HEAT SHRINK BUTT SPLICE (AWG 26-22) 100/bag (BHT0.5)
- STA-KON Butt Splice Connector, 12-10 AWG, PK50 (2C-10)
- Raychem Splicing Connectors