Shop All Splicing Connectors
Raychem
SGRS-3
Mfr # 294297-000
Zoro # G900959818
product price: $3.95
/ea
Sold in multiples of 20 for $79.00
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Length 1.79 in
- Product Type SolderGrip
- Splice Type Stub Splice
- Termination Method Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 294297-000
- Zoro # G900959818
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 1.79 in |
Wire Insulation Diameter (Max) | .275 in |
Details
Color | Blue |
Product Type | SolderGrip |
Splice Type | Stub Splice |
Termination Method | Solder |
Fluid Resistance | Immersion |
Sealable | Yes |
Cable Temperature Rating | 125°C |
Heavy Duty | No |
Insulation Material | Heat Shrink Radiation-Crosslinked Modified Polyvinylidene Fluoride |
Wire Insulation Support | With |
Terminal & Splice Style | Splice |
Insulated | Yes |
Discrete Wire Type | Stranded |
Barrel Type | Closed Barrel |
Insulation Sleeve Material | Polyvinylidene Fluoride |
Number of Conductors | 4 |
Serrated | No |
Wire/Cable Type | Stranded Wire |
Operating Temperature Range | -40 to 257°F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated (H0759)
- GARDNER BENDER Split Flx Tubing, Raceway, 3/4"x100 ft., Bk (FLX-3410B)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL5469VY)
- EATON Manual Mtr Protector, 50A, Rotary, Frame D (XTPR050DC1)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- ECO-FLO Wire Splice Kit, 4" (EFHSK4)
- MIDWEST FASTENER 22 WG to 18 WG Butt Connectors 20PK (70092)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 (BSV14X-L)
- Raychem Splicing Connectors