Shop All Splicing Connectors
Raychem
SGRS-2
Mfr # SGRS-2
Zoro # G000962893
product price: $3.59
/ea
Sold in multiples of 25 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 37.7 mm[1.485 in]
- Wire Size 4000 to 8000 CMA
- Serrated No
- Fluid Resistance Immersion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # SGRS-2
- Zoro # G000962893
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 37.7 mm[1.485 in] |
Wire Size | 4000 to 8000 CMA |
Wire Insulation Diameter (Max) | 4.5 mm[.175 in] |
Details
Color | Red |
Serrated | No |
Fluid Resistance | Immersion |
Product Type | SolderGrip |
Operating Temperature Range | -40 to 125°C[-40 to 257°F] |
Terminal & Splice Type | Splice |
Insulation Sleeve Material | Polyvinylidene Fluoride |
Wire Insulation Support | With |
Sealable | Yes |
Insulated | Yes |
Termination Method | Solder |
Cable Temperature Rating | 125°C |
Discrete Wire Type | Stranded |
Splice Type | Stub Splice |
Number of Conductors | 4 |
Wire/Cable Type | Stranded Wire |
Barrel Type | Closed Barrel |
Insulation Material | Heat Shrink Radiation-Crosslinked Modified Polyvinylidene Fluoride |
Heavy Duty | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT265CL-GRAY)
- ZORO SELECT Strut Channel, Blk Painted Steel, 12 Gauge (FS-200SS FBK 12.00)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (5691-2W)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 25A, 32V DC, 25 PK (509109-025)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- 3M Resin Comp Splic Kit, 8 - 4 AWG, 194F, Blk (85-10)
- POWER PRODUCTS 12-10 Gauge Butt Splice, Yellow (3196912)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- STA-KON Butt Splice Connector, 22-18AWG, Red, PK100 (2RA18)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- ANCOR Ancor 22-18 AWG Nylon Single Crimp Butt Connector - 100-Pack (220100)
- Raychem Splicing Connectors