Shop All Splicing Connectors
Raychem
SGRS-2
Mfr # 156869-000
Zoro # G500959508
Sold in multiples of 25 for $94.75
$94.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 1.485 in
- Discrete Wire Type Stranded
- Operating Temperature Range -40 to 125°C
- Wire/Cable Type Stranded Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 156869-000
- Zoro # G500959508
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 1.485 in |
Wire Insulation Diameter (Max) | .175 in |
Details
Color | Red |
Discrete Wire Type | Stranded |
Operating Temperature Range | -40 to 125°C |
Wire/Cable Type | Stranded Wire |
Cable Temperature Rating | 125°C |
Barrel Type | Closed Barrel |
Insulation Material | Heat Shrink Radiation-Crosslinked Modified Polyvinylidene Fluoride |
Termination Method | Solder |
Product Type | SolderGrip |
Splice Type | Stub Splice |
Wire Insulation Support | With |
Insulated | Yes |
Number of Conductors | 4 |
Sealable | Yes |
Fluid Resistance | Immersion |
Serrated | No |
Insulation Sleeve Material | Polyvinylidene Fluoride |
Terminal & Splice Style | Splice |
Heavy Duty | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L1C)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTOW (4GAA8)
- ZORO SELECT Combination Device, Duplex Switch Wiring (BRYRC101W)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- ANCOR 16-14 Male Heatshrink Snap Plug - 100-Pack (319999)
- POWER FIRST Long Barrel Splice, 2.78 in. L, Purple (22EZ38)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Ur, Red (TBN-1002)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Small / 22-16 AWG, PK 25 (BC2)
- Raychem Splicing Connectors