Shop All Splicing Connectors
Raychem
SGRS-1
Mfr # SGRS-1
Zoro # G000963050
product price: $2.29
/ea
Sold in multiples of 40 for $91.60
$91.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Overall Length 38.3 mm[1.51 in]
- Wire Size 1400 to 4800 CMA
- Serrated No
- Operating Temperature Range -40 to 125°C[-40 to 257°F]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # SGRS-1
- Zoro # G000963050
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 38.3 mm[1.51 in] |
Wire Size | 1400 to 4800 CMA |
Wire Insulation Diameter (Max) | 3.3 mm[.13 in] |
Details
Color | Green |
Serrated | No |
Operating Temperature Range | -40 to 125°C[-40 to 257°F] |
Termination Method | Solder |
Product Type | SolderGrip |
Splice Type | Stub Splice |
Insulation Material | Heat Shrink Radiation-Crosslinked Modified Polyvinylidene Fluoride |
Heavy Duty | No |
Discrete Wire Type | Stranded |
Barrel Type | Closed Barrel |
Wire/Cable Type | Stranded Wire |
Sealable | Yes |
Fluid Resistance | Immersion |
Insulation Sleeve Material | Polyvinylidene Fluoride |
Terminal & Splice Type | Splice |
Number of Conductors | 4 |
Cable Temperature Rating | 125°C |
Wire Insulation Support | With |
Insulated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, PVC, Round (EZ20CNAR)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 6.4-32A, 600VAC (LR9D32)
- EATON B-LINE J-Hook, 3/8In Rod, 2In Max Cap (BCH32-W6)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 10A, 250VAC, Non-Indicating, 5 PK (GAB10)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- SWE-TECH 3C Platinum Tools - UY-Gel Splice Connector, 22-26 AWG, Yellow, 100PK (FWT18122C)
- GARDNER BENDER REDUCER/SPLICER 14-2AWG (GBSPA-2)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2B-14)
- MIDWEST FASTENER 12 WG to 10 WG Three-Way Butt Connectors 8PK (70005)
- Raychem Wire Connectors & Disconnects