Shop All Splicing Connectors
Raychem
SGRS-1
Mfr # 705489-000
Zoro # G400960000
product price: $2.29
/ea
Sold in multiples of 40 for $91.60
$91.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Overall Length 1.51 in
- Number of Conductors 4
- Insulated Yes
- Operating Temperature Range -40 to 257°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 705489-000
- Zoro # G400960000
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 1.51 in |
Wire Insulation Diameter (Max) | .13 in |
Details
Color | Green |
Number of Conductors | 4 |
Insulated | Yes |
Operating Temperature Range | -40 to 257°F |
Terminal & Splice Style | Splice |
Cable Temperature Rating | 125°C |
Fluid Resistance | Immersion |
Serrated | No |
Insulation Material | Heat Shrink Radiation-Crosslinked Modified Polyvinylidene Fluoride |
Wire/Cable Type | Stranded Wire |
Barrel Type | Closed Barrel |
Product Type | SolderGrip |
Insulation Sleeve Material | Polyvinylidene Fluoride |
Wire Insulation Support | With |
Splice Type | Stub Splice |
Termination Method | Solder |
Discrete Wire Type | Stranded |
Sealable | Yes |
Heavy Duty | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1033)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2410SW)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LNT38)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- IDEAL Splice Insulator, For Mfr. No. 2011S, PK50 (2014)
- ABB Long-Barrel Splice, 1.75 in. L, Blue (54805)
- ABB Short-Barrel Splice, 2.75 in. L, Brown (54518)
- GROTE Solder Splice Terminal, 12-10 Ga, PK100 (83-2612)
- GARDNER BENDER Splice Butt 22-18Awg (20-121)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK50 (37430-V50)
- Raychem Splicing Connectors