Shop All Splicing Connectors
Raychem
SGRP-2
Mfr # SGRP-2
Zoro # G200962969
product price: $3.29
/ea
Sold in multiples of 35 for $115.15
$115.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 37.7 mm[1.485 in]
- Wire Size 4000 to 8000 CMA
- Insulation Material Heat Shrink Radiation-Crosslinked Modified Polyvinylidene Fluoride
- Splice Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # SGRP-2
- Zoro # G200962969
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 37.7 mm[1.485 in] |
Wire Size | 4000 to 8000 CMA |
Wire Insulation Diameter (Max) | 6 mm[.235 in] |
Details
Color | Red |
Insulation Material | Heat Shrink Radiation-Crosslinked Modified Polyvinylidene Fluoride |
Splice Material | Copper |
Heavy Duty | No |
Wire/Cable Type | Stranded Wire |
Termination Method | Solder |
Barrel Type | Closed Barrel |
Discrete Wire Type | Stranded |
Serrated | No |
Insulated | Yes |
Terminal & Splice Type | Splice |
Splice Type | Stub Splice |
Wire Insulation Support | With |
Insulation Sleeve Material | Polyvinylidene Fluoride |
Product Type | SolderGrip |
Number of Conductors | 4 |
Fluid Resistance | Immersion |
Sealable | Yes |
Operating Temperature Range | -40 to 125°C[-40 to 257°F] |
Cable Temperature Rating | 85°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- KENSINGTON Surge Protector, 15 Cord, Gray (K62668US)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- AC WORKS NEMA 6-15/20R 15/ 20A 250V Female Connector with UL, C-UL Approval (AS620R)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-350-EC)
- ILSCO Gauge Direct Burial Splice Kit, 250 MCM-1 (DBK-250-EC)
- VELVAC Butt Splice Connector, 16-14 AWG, Yel, PK10 (35430)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 1000V (85-14)
- IDEAL Splice Kits, 4 to 1/0 AWG, 221F, Al/Cu, Blk (46-402)
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V (82-A1N)
- Raychem Wire Connectors & Disconnects