Shop All Splicing Connectors
Raychem
SGRP-2
Mfr # 917353-000
Zoro # G900960081
product price: $3.25
/ea
Sold in multiples of 35 for $113.75
$113.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Length 1.485 in
- Wire Size 12 to 14 AWG
- Number of Conductors 4
- Wire Insulation Support With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 917353-000
- Zoro # G900960081
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 1.485 in |
Wire Size | 12 to 14 AWG |
Wire Insulation Diameter (Max) | .235 in |
Details
Color | Red |
Number of Conductors | 4 |
Wire Insulation Support | With |
Operating Temperature Range | -40 to 257°F |
Fluid Resistance | Immersion |
Termination Method | Solder |
Serrated | No |
Splice Material | Copper |
Insulation Material | Heat Shrink Radiation-Crosslinked Modified Polyvinylidene Fluoride |
Terminal & Splice Style | Splice |
Insulated | Yes |
Product Type | SolderGrip |
Heavy Duty | No |
Sealable | Yes |
Discrete Wire Type | Stranded |
Barrel Type | Closed Barrel |
Wire/Cable Type | Stranded Wire |
Cable Temperature Rating | 85°C |
Splice Type | Stub Splice |
Insulation Sleeve Material | Polyvinylidene Fluoride |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Extra Deep Device Box, Ivory, Boxes (2348-2)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673R)
- DIVERSIFIED AC Self Powered Go No-Go Current Monitor Relays (CMG010020)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Hole, Plastic (XALD03H7)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- ANCOR 22-18 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309001)
- GARDNER BENDER SPLICE BUTT XTREME22-18G (AMT-121)
- ABB Short-Barrel Splice, 1.88 in. L, Purple (54512)
- GARDNER BENDER SPLICE BUTT 2218AWG (20-121)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-683)
- Raychem Splicing Connectors