Shop All Cable Supports
Raychem
SEB-D
Mfr # SEB-D
Zoro # G800963465
product price: $21.39
/ea
Sold in multiples of 4 for $85.56
$85.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Modified Elastomer
- Width 15.2 mm[.6 in]
- Length 101.6 mm[4 in]
- Series Raychem SEB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # SEB-D
- Zoro # G800963465
- Country of Origin Mexico
- Category Cable Supports
Dimensions
Width | 15.2 mm[.6 in] |
Length | 101.6 mm[4 in] |
Details
Color | Black |
Material | Modified Elastomer |
Series | Raychem SEB |
Pliancy | Flexible |
Product Type | Bushing |
Molded Part Type | Accessories |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- HUBBELL Pin & Slve Plug, 60A, 4P, 4W, 600VAC/250VDC (VP6475)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXSC3ML-12D)
- GARDNER BENDER Gardner Bender 3/4 in. W Plastic Insulated Cable Staple , 50PK (PS-75)
- WINNIE INDUSTRIES 2in. Bridle Ring with Nail, 100PK (WACTBR200)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- NVENT CADDY J-Hook 2in. (CAT32HP)
- REIKU System support, For 23mm Tubing, PK10 (PAHOB-23)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- Raychem Cable Supports