Shop All Cable Supports
Raychem
SEB-D
Mfr # CS9493-000
Zoro # G900960661
Sold in multiples of 4 for $99.56
$99.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Modified Elastomer
- Length 4 in
- Width .6 in
- Pliancy Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CS9493-000
- Zoro # G900960661
- Country of Origin Mexico
- Category Cable Supports
Dimensions
Length | 4 in |
Width | .6 in |
Details
Color | Black |
Material | Modified Elastomer |
Pliancy | Flexible |
Molded Part Type | Accessories |
Product Type | Bushing |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Large Bulletin A27, A28, A28S4 and A34 Multi-Door Enclosure (A86PM37)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 600VAC/250VDC BK (HBL3771)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC28E0250)
- GROTE Weather Pack Connectors, Nylon Doub, PK10 (84-2007)
- WIREMOLD Box Rnd Fixt Mtl Ivy (B4F)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-RB)
- EATON B-LINE J-Hook, 3/8In Rod, 2In Max Cap (BCH32-W6)
- MAG-MATE J-Hook Magnet, 63 lb Cap (LC210RJH)
- NVENT CADDY J-Hook 1 in Assemble To 4Z34 (CAT16HP4Z34)
- QUEST MFG J-Hook, Low-Profile Ceiling Cable Management, Pre-Galvanized, Zinc Plated, 4" (JH-4-03)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- Raychem Cable Supports