Shop All Cable Supports
Raychem
SEB-C
Mfr # CS9492-000
Zoro # G300960636
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Modified Elastomer
- Length 3 in
- Width .5 in
- Pliancy Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CS9492-000
- Zoro # G300960636
- Country of Origin Mexico
- Category Cable Supports
Dimensions
Length | 3 in |
Width | .5 in |
Details
Color | Black |
Material | Modified Elastomer |
Pliancy | Flexible |
Molded Part Type | Accessories |
Product Type | Bushing |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 2 in. (670)
- ADVANTECH 8-Ch Isolated Analog Input Modbus Tcp M (ADAM-6217-B)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE3-3)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ13)
- GARDNER BENDER Box Supports, PK100 (800)
- EATON B-LINE J-Hook, Wall Mount, 4In Max Cap (BCH64)
- EATON B-LINE Angled Hanger Bracket, 3 Tiers (BCH-HBA)
- NVENT CADDY Beam Clamp 3/8in. (3000037PL)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- ICC 25 PACK J-HOOK 4in, 25PK (ICCMSJHK55)
- EATON B-LINE J-Hook, Wall Mount, 1 5/16In Max Cap (BCH21)
- Raychem Cable Supports