Shop All Cable Supports
Raychem
SEB-B
Mfr # SEB-B
Zoro # G200963379
product price: $7.89
/ea
Sold in multiples of 15 for $118.35
$118.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Modified Elastomer
- Series Raychem SEB
- Length 50.8 mm[2 in]
- Width 10.2 mm[.4 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # SEB-B
- Zoro # G200963379
- Country of Origin Mexico
- Category Cable Supports
Dimensions
Length | 50.8 mm[2 in] |
Width | 10.2 mm[.4 in] |
Details
Color | Black |
Material | Modified Elastomer |
Series | Raychem SEB |
Pliancy | Flexible |
Product Type | Bushing |
Molded Part Type | Accessories |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Receptacle, Blue, 10 HP (BRY5100R9W)
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- STA-KON 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (RB14-10F)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 12/24V AC, 120/240V AC (9070TF300D5)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- WINNIE INDUSTRIES 1 1/4in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR125SHORT)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- OATEY ABS Com Drain 3", w/Ci Grate Bucket (86033)
- 3M Furring Strip Cable Stacker, White, PK250 (SIFS-1)
- SIMPSON STRONG-TIE Simpson Strong Tie PBS66-WEST 6 x 6 Stand Off Post Base (849614)
- Raychem Cable Supports