Shop All Cable Supports
Raychem
SEB-A
Mfr # SEB-A
Zoro # G000963388
product price: $6.35
/ea
Sold in multiples of 15 for $95.25
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Modified Elastomer
- Series Raychem SEB
- Width 10.2 mm[.4 in]
- Length 25.4 mm[1 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # SEB-A
- Zoro # G000963388
- Country of Origin Mexico
- Category Cable Supports
Dimensions
Width | 10.2 mm[.4 in] |
Length | 25.4 mm[1 in] |
Details
Color | Black |
Material | Modified Elastomer |
Series | Raychem SEB |
Molded Part Type | Accessories |
Product Type | Bushing |
Pliancy | Flexible |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Kit Neutral Lug (LK225AN)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- ABB Conduit Body Cover, 3/4 in. (270F)
- KNIPEX End Ferrules, 10 AWG (6mm2) Non-, PK100 (97 99 396)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224)
- NVENT CADDY J-Hook 1 in Assemble To 4Z34 (CAT16HP4Z34)
- JANDORF Stl Clamp Vyl Coat3/4Dia (61539)
- WIREMOLD Box Outlet 1 Gng Mtl Ivy (B-2)
- IMPERIAL SUPPLIES Mixing Tip, PK6 (30RX06)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK350 (PS-350C)
- WINNIE INDUSTRIES 2in. Bridle Ring with Angle Bracket, 100PK (WBR200AC)
- Raychem Cable Supports