Shop All Cable Supports
Raychem
SEB-A
Mfr # CS9490-000
Zoro # G100960638
Sold in multiples of 15 for $95.85
$95.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Modified Elastomer
- Length 1 in
- Width .4 in
- Molded Part Type Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # CS9490-000
- Zoro # G100960638
- Country of Origin Mexico
- Category Cable Supports
Dimensions
Length | 1 in |
Width | .4 in |
Details
Color | Black |
Material | Modified Elastomer |
Molded Part Type | Accessories |
Product Type | Bushing |
Pliancy | Flexible |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation (58019504)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (CCMR03.2)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (A12R126HCR)
- TRUMETER Counter Gasket, Rectangle (5003-013)
- NVENT CADDY Strap Hanger with Flange Clip, 90°, 1-1/4in Max Strap Width (MSR58)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- GARDNER BENDER Gardner Bender 1/2 in. W Steel Cable Staple , 100PK (MS-150)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- WINNIE INDUSTRIES 3/4in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, 26 LB MAGNET, 100PK (WBR075MAG)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP4SBC50-X20)
- REIKU System support, For 17mm Tubing, PK10 (PAHOB-17)
- Raychem Cable Supports