Shop All Heat Shrink Tubing
Raychem
S02-14-RCS453
Mfr # S02-14-RCS453
Zoro # G100962441
Sold in multiples of 1500 for $5,985.00
$5,985.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19.1 mm[.75 in]
- Recovered Inside Diameter (Max) 1.8 mm[.07 in]
- Termination Method Solder
- Shield Outside Diameter (Min) 3.3 mm[.13 in]
- Pre-Installed Lead Wire Size 475 CMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # S02-14-RCS453
- Zoro # G100962441
- Country of Origin Mexico
- Category Heat Shrink Tubing
Dimensions
Overall Length | 19.1 mm[.75 in] |
Recovered Inside Diameter (Max) | 1.8 mm[.07 in] |
Shield Outside Diameter (Min) | 3.3 mm[.13 in] |
Pre-Installed Lead Wire Size | 475 CMA |
Expanded Inside Diameter (Min) | 6.45 mm[.255 in] |
Wire Size | .25 mm² |
Dielectric Outside Diameter (Max) | 1.8 mm[.07 in] |
Jacket Outside Diameter | 5.95 mm[.25 in] |
Details
Termination Method | Solder |
Lead Plating Material | Tin |
Temperature Indicator Type | Thermochromic |
Product Type | Shield Terminator |
Temperature Indicator | Yes |
Resistance Properties | Immersion Protection |
Lead Stranding | Stranded |
Splice Type | Shield Terminator |
Lead Color | White/Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 50A, 700V AC, Non-Indicating (L70QS050.V)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In, Type: COMMERCIAL (GAR3903BU)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2015A.12.01)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4 In (0500009246)
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing MOD-3D-CSTO (MOD-3D-CSTO)
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing TFT-3P-80R-3Z (TFT-3P-80R-3Z)
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (HVT-152-G)
- RAYCHEM POWER CONNECTION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (JBS-100-L-A)
- RAYCHEM Shrink Tubing, 1.0in ID, Black, 1in, PK50 (WCSM-24/6-300-S-(B50))
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING (HVT-152-G)
- PANDUIT Thick Wall Heat Shrink Tubing, 2", PK2 (HST2.0-12-2Y)
- Raychem Heat Shrink Tubing